- B Cross Section
- 4 Ribs
- 58" Outside Length
- Non-Cogged
- 2.920" Cross Section Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Strong tensile cords minimize stretch
- Cool running and flexible
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
- Cable cord envelope construction
| Belt Size | B |
| Belt Match | 4 |
| Belt Style | Non-Cogged |
| Belt Cross Section Style | B |
| Cross Section Width | 2.92 in |
| No. of Ribs | 4 |
| Outside Length | 58 in |
| Approximate Inside Length | 55 in |
| Inch/Metric | Inch |
| Datum Length | 56.8 in |
| Material | Neoprene |
| Cross Section Height | 13/32 in |
| Weight | 3.2 LB |
| EAN or UPC | 782475061853 |

