- B Cross Section
- 4 Ribs
- 243" Outside Length
- Non-Cogged
- 2.920" Cross Section Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
- Cool running and flexible
| Belt Size | B |
| Inch/Metric | Inch |
| Material | Neoprene |
| Datum Length | 240.3 in |
| Approximate Inside Length | 240 in |
| No. of Ribs | 4 |
| Cross Section Height | 13/32 in |
| Belt Style | Non-Cogged |
| Belt Match | 4 |
| Belt Cross Section Style | B |
| Cross Section Width | 2.92 in |
| Outside Length | 243 in |
| Weight | 14.2 LB |
| EAN or UPC | 782475063901 |

