- B Cross Section
- 4 Ribs
- 228" Outside Length
- Non-Cogged
- 2.920" Cross Section Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
- Strong tensile cords minimize stretch
- Cable cord envelope construction
- Cool running and flexible
| Inch/Metric | Inch |
| Outside Length | 228 in |
| Datum Length | 225.3 in |
| Cross Section Height | 13/32 in |
| Approximate Inside Length | 225 in |
| Material | Neoprene |
| Cross Section Width | 2.92 in |
| Belt Style | Non-Cogged |
| Belt Size | B |
| Belt Cross Section Style | B |
| No. of Ribs | 4 |
| Belt Match | 4 |
| Weight | 12.32 LB |
| EAN or UPC | 782475074297 |

