- B Cross Section
- 4 Ribs
- 139" Outside Length
- Non-Cogged
- 2.920" Cross Section Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Belt Size | B |
| No. of Ribs | 4 |
| Material | Neoprene |
| Belt Style | Non-Cogged |
| Inch/Metric | Inch |
| Approximate Inside Length | 136 in |
| Belt Match | 4 |
| Datum Length | 137.8 in |
| Outside Length | 139 in |
| Belt Cross Section Style | B |
| Cross Section Height | 13/32 in |
| Cross Section Width | 2.92 in |
| Weight | 8.0 LB |
| EAN or UPC | 782475063529 |

