- QD Sheave 3V 5V or 8V
features
- Gray iron casting
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Isolates shock loads and vibration
| 8V Pitch Dia. | 44.3 in |
| Material | Cast Iron |
| Bushing Type | QD |
| K (in) | 0.93 in |
| Length Through Bore | 6.75 in |
| Belt Match | 1, 4 |
| Overall Length | 6.75 in |
| Type | C3 |
| No. of Grooves | 4 |
| M | 0.81 in |
| Inch/Metric | Inch |
| Bore Range [Max] | 5.5 in |
| Bushing Series | M |
| Bore Range [Min] | 2 in |
| Belt Size | 8V |
| Outside Dia. | 44.5 in |
| Weight | 432.9 LB |
| EAN or UPC | 782475163335 |

