- 8V Cross Section
- 4 Ribs
- 160" Outside Length
- Non-Cogged
- 4 1/2" Cross Section Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Cross Section Width | 4 1/2 in |
| Belt Size | 8V |
| Inch/Metric | Inch |
| Outside Length | 160 in |
| No. of Ribs | 4 |
| Rib Width | 1 in |
| Material | Neoprene |
| Belt Match | 4 |
| Belt Style | Non-Cogged |
| Cross Section Height | 29/32 in |
| Belt Cross Section Style | 8V |
| Weight | 25.0 LB |
| EAN or UPC | 782475071944 |

