- 4 Grooves
- 14" Outside Diameter
- 8V Belt Size
- 4040 Bushing Required
- 1 7/16" to 4" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Bore Range [Min] | 1.4375 in |
| No. of Grooves | 4 |
| Type | A2 |
| Belt Size | 8V |
| Bore Range [Max] | 4 in |
| 8V Pitch Dia. | 13.8 in |
| Belt Match | 1, 4 |
| M | 0.87 in |
| Outside Dia. | 14 in |
| Bushing Series | 4040 |
| Bushing Type | Taperlock |
| Overall Length | 4.87 in |
| Length Through Bore | 4 in |
| Inch/Metric | Inch |
| Weight | 85.0 LB |
| EAN or UPC | 782475651726 |

