- Two Piece Split Collar
- 4 7/16 in ID x 8 1/8 in OD x 3 5/16 in Wide
- Iron, Plain Finish
| O.D. | 8.125 in |
| Material | Iron |
| Recessed Screw | Yes |
| Finish | Plain |
| I.D. | 4 7/16 in |
| Inch/Metric | Inch |
| Collar Style | Two Piece - Split |
| Set Screw | 2 |
| Weight | 18.04 LB |
| EAN or UPC | 782475008186 |

