- 4 Grooves
- 50" Outside Diameter
- 5V Belt Size
- 4040 Bushing Required
- 1 7/16" to 4" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Overall Length | 4 in |
| No. of Grooves | 4 |
| Bushing Series | 4040 |
| Belt Match | 1, 4 |
| Belt Size | 5V |
| M | 0.93 in |
| Outside Dia. | 50 in |
| Type | C3 |
| Length Through Bore | 4 in |
| Bore Range [Max] | 4 in |
| Inch/Metric | Inch |
| Bore Range [Min] | 1.4375 in |
| Bushing Type | Taperlock |
| Weight | 275.5 LB |
| EAN or UPC | 782475085200 |

