- QD Sheave 3V 5V or 8V
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Bushing Type | QD |
| 3V Pitch Dia. | 5.55 in |
| Overall Length | 1.9 in |
| Outside Dia. | 5.6 in |
| Bore Range [Min] | 0.5 in |
| Inch/Metric | Inch |
| Bushing Series | SDS |
| Length Through Bore | 1.31 in |
| Belt Match | 1, 4 |
| No. of Grooves | 4 |
| Type | A1 |
| Bushing Length thru Bore Less Flange | 3/4 in |
| Belt Size | 3V |
| M | 1.15 in |
| Bore Range [Max] | 1.9375 in |
| E (Knuckle Width) | 0.45 in |
| Weight | 5.72 LB |
| EAN or UPC | 782475152544 |

