- 3" Outside Diameter
- 3" Face Width
- Crown Face Split Pulley
- Requiring L Bushing w/a Min Bore of 3/4" & a Max Bore of 1 7/16"
| Bore Range [Min] | 0.75 in |
| Lagging Type | None |
| Pulley Type | Split |
| Has Lagging | No |
| Bushing Type | Split Taper |
| Face Type | Crown Face |
| Outside Dia. | 3 in |
| Lagging Groove Type | N/A |
| Bushing Series | L |
| Bore Range [Max] | 1.4375 in |
| Weight | 1.19 LB |
| EAN or UPC | 782475130337 |

