- 3VX Cross Section
- 31 1/2" Outside Length
- Cogged
- 3/8" Cross Section Width
- Made of Neoprene
features
- Oil-resistant and static conducting
- Permits compact, lighter weight drives
- High strength tension member delivers maximum power with minimum stretch
- Built for long term dimensional stability
- Molded cog construction under 200" belt length
- Cogged
| Cross Section Height | 5/16 in |
| Rib Width | 0.375 in |
| Inch/Metric | Inch |
| Belt Style | Cogged |
| Belt Cross Section Style | 3VX |
| Belt Size | 3V |
| Material | Neoprene |
| Cross Section Width | 3/8 in |
| No. of Ribs | 1 |
| Outside Length | 31 1/2 in |
| Belt Match | 1 |
| Weight | 0.14 LB |
| EAN or UPC | 782475060108 |

