- 3L Cross Section
- 44" Outside Length
- Non-Cogged
- 3/8" Cross Section Width
- Made of Neoprene
applications
- For fractional horsepower single drive belts
features
- Oil-resistant and static conducting
| Cross Section Width | 3/8 in |
| Belt Cross Section Style | 3L |
| Belt Size | 3L |
| No. of Ribs | 1 |
| Outside Length | 44 in |
| Material | Neoprene |
| Cross Section Height | 3/8 in |
| Inch/Metric | Inch |
| Belt Style | Non-Cogged |
| Belt Match | 1 |
| Rib Width | 0.375 in |
| Weight | 0.2 LB |
| EAN or UPC | 782475068876 |

