
- Size 3J Coupling Flange
- Bored to 3/8"
- No Keyway
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
compliances
- 0
Set Screw | Yes |
Coupling Size | 3J |
Hub Length | 7/16 in |
Hub Dia. | 1 1/2 in |
Material | Sintered Steel |
Lock Type | Setscrew |
RPM [Max] | 9,200 rpm |
Keyway Size | No Keyway |
Bore Size | 0.375 in |
Outside Dia. | 2.0625 in |
Length Through Bore | 0.8125 in |
Weight | 0.32 LB |
EAN or UPC | 782475875214 |
