- 3 Grooves
- 14.4" Outside Diameter
- C Belt Size
- 3020 Bushing Required
- 7/8" to 3" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Bore Range [Min] | 0.875 in |
| M | 1.37 in |
| Belt Size | C |
| Belt Match | 1, 3 |
| Bore Range [Max] | 3 in |
| Type | A3 |
| Outside Dia. | 14.4 in |
| No. of Grooves | 3 |
| Inch/Metric | Inch |
| Length Through Bore | 2 in |
| Bushing Type | Taperlock |
| Bushing Series | 3020 |
| Overall Length | 3.37 in |
| C Pitch Dia. | 14 in |
| Weight | 49.98 LB |
| EAN or UPC | 782475549511 |

