- 130000 Series Double Cone
- 9 1/4" Tapered Bore
- 7 1/4" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| O.D. | N/A |
| I.D. | 9 1/4 in |
| Cup Width | N/A |
| Bearing Type | Double Cone |
| Material | Steel |
| Tolerance | Standard |
| Enclosure | Open |
| Origin | Cones |
| Shaft Fillet Radius [Max] | 0.060 in |
| Cone Width | 7 1/4 in |
| Series | 130000 |
| Bore Type | Tapered Bore |
| Cone Type | Double Cone |
| Weight | 86.0 LB |
| EAN or UPC | 782475219551 |

