- 395 Series Double Cone
- 2.5579" Tapered Bore
- 2 3/16" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Type | Double Cone |
| Origin | Cones |
| Tolerance | Standard |
| Cup Width | N/A |
| Series | 395 |
| Cone Width | 2 3/16 in |
| Enclosure | Open |
| I.D. | 2.5579 in |
| Shaft Fillet Radius [Max] | 0.030 in |
| O.D. | N/A |
| Material | Steel |
| Bore Type | Tapered Bore |
| Bearing Type | Double Cone |
| Weight | 3.11 LB |
| EAN or UPC | 782475803705 |

