- 795 Series Double Cone
- 5" Straight Bore
- 7 1/4" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Width | 7.25 in |
| Bearing Type | Double Cone |
| Cup Width | N/A |
| Bore Type | Round Bore |
| Cone Type | Double Cone |
| Tolerance | Standard |
| Shaft Fillet Radius [Max] | 0.030 in |
| Series | 795 |
| O.D. | N/A |
| Origin | Cones |
| Material | Steel |
| I.D. | 5 in |
| Enclosure | Open |
| Weight | 24.86 LB |
| EAN or UPC | 782475805983 |

