- 64000 Series Double Cone
- 4 1/2" Straight Bore
- 6 3/4" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Type | Double Cone |
| Material | Steel |
| Bearing Type | Double Cone |
| Shaft Fillet Radius [Max] | 0.030 in |
| Cup Width | N/A |
| Tolerance | Standard |
| Bore Type | Round Bore |
| Cone Width | 6 3/4 in |
| Series | 64000 |
| O.D. | N/A |
| I.D. | 4 1/2 in |
| Origin | Cones |
| Enclosure | Open |
| Weight | 15.24 LB |
| EAN or UPC | 782475805433 |

