- 365 Series Double Cone
- 1 7/8" Straight Bore
- 3 1/2" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Series | 365 |
| Cup Width | N/A |
| Shaft Fillet Radius [Max] | 0.030 in |
| Cone Type | Double Cone |
| Enclosure | Open |
| Bearing Type | Double Cone |
| Tolerance | Standard |
| I.D. | 1 7/8 in |
| Material | Steel |
| Cone Width | 3 1/2 in |
| Bore Type | Round Bore |
| O.D. | N/A |
| Origin | Cones |
| Weight | 2.57 LB |
| EAN or UPC | 782475803545 |

