- 22000 Series Double Cone
- 1 1/2" Straight Bore
- 3 3/8" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bore Type | Round Bore |
| Cone Type | Double Cone |
| I.D. | 1 1/2 in |
| O.D. | N/A |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.030 in |
| Series | 22000 |
| Bearing Type | Double Cone |
| Material | Steel |
| Cup Width | N/A |
| Cone Width | 3 3/8 in |
| Tolerance | Standard |
| Origin | Cones |
| Weight | 2.2 LB |
| EAN or UPC | 782475802265 |

