Skip to content Skip to navigation menu
HT200 High Torque Synchronous Belt

3850-14M-85HT200

HT200 High Torque Synchronous Belt
Item #101867533
  • 14.000 mm Pitch
  • 85.000 mm Width
  • 3,850.00 mm Long HT200 High Torque Synchronous Belt
HT200 High Torque Synchronous Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14.000 mm Pitch
  • 85.000 mm Width
  • 3,850.00 mm Long HT200 High Torque Synchronous Belt

features

  • Positive, nonslip drive
  • Nonstretch
  • Corrosion-resistant
  • Abrasion-resistant
  • Virtually no backlash
  • Clean operation
  • Compact design
  • Long life
Pitch 14 mm
Belt Style Single Sided
Weight 6.85 LB
EAN or UPC 782475352449
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison