- 2 3/8 in Wide, 41.8 in Long, 5/8 in High, with a 36 ° angle V
applications
- Adjustable speed drive applications
features
- Static conducting and heat- and oil-resistant
- Industry standard belt numbers
| Belt Size | 3836V |
| Angle of Sheave Groove | 36 ° |
| Cross Section Width | 2 3/8 in |
| Pitch Length | 41.8 in |
| Cross Section Height | 5/8 in |
| Weight | 2.0 LB |
| EAN or UPC | 782475080786 |

