- 3/8" Pitch
- L Belt Size
- 3/4" Belt Width
- 36 Teeth
- 4.297" Pitch Diameter
applications
- Fans and blowers
- Agitators and mixers
- Compressors
- Conveyors
- Pumps
- Paper machinery
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- Standard, QD-style HTD sprockets may not have the torque capacity for the higher rated HT150 belts.
| Length Through Bore | 1.5 in |
| Type | DF-1 |
| Belt Pitch | 0.375 in |
| Pitch Diameter | 4.297 in |
| Bushing Type | None |
| Bore Range [Max] | 2.3125 in |
| Bore Type | Reborable |
| Bore Range [Min] | 0.625 in |
| No. of Teeth | 36 |
| Finished Bore | N/A |
| Hub Dia. | 3 1/2 in |
| Hub Projection | 1/2 in |
| Belt Width | 0.75 in |
| Outside Dia. | 4.267 in |
| Belt Size | L |
| Bushing Series | N/A |
| Weight | 5.33 LB |
| EAN or UPC | 782475814169 |

