- Sprocket for 35TT Torque-Tamer
- 50 Chain
- 23 Teeth
features
- Bored to fit Torque-Tamer clutches
- Face machined smooth and parallel to provide proper interface with friction disc
| No. of Teeth | 23 |
| Sprocket Thickness | 0.343 in |
| Use With | 35TT |
| Type | A Plate |
| Sprocket Pitch Diameter | 4.59 in |
| Chain No. | 50 |
| Outside Dia. | 4.92 in |
| Weight | 1.16 LB |
| EAN or UPC | 782475263653 |

