- 3.50" Center Distance
- 40:1 Ratio
- .875" Shaft Input Input Shaft
- 1.50" Left & Right Output Shaft
| Box Height | 10.57 in |
| Input HP @ RPM | 3.23 hp @ 1750 rpm |
| Frame Size | Shaft Input, Not a C-Face |
| Torque Out @ 1750 rpm | 3622 in lb |
| Center Distance | 3 1/2 in |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Input (Shaft or Bore) Size | 7/8 in |
| Output Torque @ RPM | 3622 in lb @ 1750 rpm |
| HP @ RPM | 3 hp @ 1800 rpm |
| Box Width | 7.05 in |
| Box Length | 8.88 in |
| Motor Application | General Purpose |
| Ratio | 40:1 |
| Output Configuration | Left & Right Output |
| Input Configuration | Shaft Input |
| Output (Shaft or Bore) Size | 1 1/2 in |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Frame | N/A |
| Weight | 109.0 LB |
| EAN or UPC | 782475752874 |

