- Tigear-2® Quilled Input - Left &/or Right Output Worm Gear Reducer
- C-Face Quilled Input
- 40:1 Ratio
- Cast Iron
- Single Reduction
| Frame Size | 180TC |
| Reduction Type | Single Reduction |
| Base Description | None |
| Ratio | 40:1 |
| Housing Material | Cast Iron |
| Weight | 109.0 LB |
| EAN or UPC | 782475765942 |

