- 3 1/2" Center Distance
- 140TC Frame
- 25:1 Ratio
- 7/8" C-Face Quilled Input
- 1 1/2" Left & Right Output Shaft
features
- Greater efficiency
- Higher torque capacity
- Totally enclosed, ventless sealing system
- Factory filled synthetic lubricant
- HNBR seal material provides better wear and temperature range
- Increased gear precision and accuracy
- Seal journals held to exacting tolerances
- Cooler operating temperatures
compliances
- 0
options
- Base kits
- Tie rods
- Output brackets
| Motor Application | General Purpose |
| Input (Shaft or Bore) Size | 7/8 in |
| Output Configuration | Left & Right Output |
| Input HP @ RPM | 2.26 hp @ 1750 rpm |
| Box Length | 8 7/8 in |
| Center Distance | 3 1/2 in |
| Frame | 140TC |
| Bolt Centers w/ Std. Base Kit (in) | 9 1/2 x 6 1/8 |
| HP @ RPM | 2 hp @ 1800 rpm |
| Box Width | 7.05 in |
| Input Configuration | C-Face Quilled |
| Ratio | 25:1 |
| Box Height | 10.57 in |
| Output (Shaft or Bore) Size | 1 1/2 in |
| Output RPM @ 1750 rpm Input | 70 rpm |
| Output RPM @ Input RPM | 70 rpm @ 1750 rpm |
| Frame Size | 140TC |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 5 1/2 x 5.45 |
| Weight | 109.0 LB |
| EAN or UPC | 782475752034 |

