- 3 1/2" Center Distance
- 180TC/180ATC Frame
- 25:1 Ratio
- 1 1/8" C-Face Quilled
- 1 1/2" Left Output Shaft
features
- Totally enclosed, ventless sealing system
- Factory filled synthetic lubricant
- HNBR seal material provides better wear and temperature range
- Increased gear precision and accuracy
- Seal journals held to exacting tolerances
- Higher torque capacity
- Greater efficiency
- Cooler operating temperatures
- Left, right or hollow output shafts
compliances
- 0
options
- Base kits
- Tie rods
- Output brackets
| Box Width | 7.05 in |
| Output Configuration | Left Output |
| Housing Material | Cast Iron |
| Output RPM @ Input RPM | 70 rpm @ 1750 rpm |
| Base to Centerline of Input Shaft | 7.49 in |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Frame Size | 180TC, 180ATC |
| Output (Shaft or Bore) Size | 1 1/2 in |
| Input Configuration | C-Face Quilled |
| Input HP @ RPM | 4.72 hp @ 1750 rpm |
| Output RPM @ 1750 rpm Input | 70 rpm |
| Thermal Input Horsepower @ RPM | 5.1 hp @ 1750 rpm |
| Lubrication | Synthetic |
| Bearing Type | Tapered Roller on O/P |
| Base to Centerline of Output Shaft | 3.99 in |
| HP @ RPM | 2 hp @ 1800 rpm |
| Box Length | 8 7/8 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 5 1/2 x 5.45 |
| Box Height | 10.57 in |
| Motor Application | General Purpose |
| Thermal Input Horsepower @ 1750 RPM | 5.1 hp |
| Washdown Duty | No |
| Reduction Type | Single Reduction |
| Frame | 180TC, 180ATC |
| Torque Out @ 1750 rpm | 3586 in lb |
| Bolt Centers w/ Std. Base Kit (in) | 9 1/2 x 6 1/8 |
| Ratio | 25:1 |
| Output Torque @ RPM | 3586 in lb @ 1750 rpm |
| Bolt Pattern | 7.5 x 4 |
| Max. Overhung Load @ 1750 rpm | 2760 lb/in |
| Center Distance | 3 1/2 in |
| Max. Overhung Load @ RPM | 2760 lb/in @ 1750 rpm |
| Weight | 109.0 LB |
| EAN or UPC | 782475752430 |

