- 35 Single Chain, 18 Teeth, Taper-Lock Bushing (1008)
features
- Compact design
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Bushing Series | 1008 |
| Bushing Bore [Min] | 0.5 in |
| Chain Pitch | 0.375 in |
| Overall Length | 0.875 in |
| Bushing Bore [Max] | 1 in |
| Pitch Diameter | 2.16 in |
| Chain No. | 35 |
| Width Across Teeth | 0.168 in |
| Bushing Type | Taperlock |
| Sprocket Style | B |
| No. of Teeth | 18 |
| Length Through Bore | 0.875 in |
| Outside Dia. | 2.35 in |
| Hub Dia. | 1.88 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Type | B |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Weight | 0.34 LB |
| EAN or UPC | 782475047635 |

