- 3.50" Center Distance
- 56C, 48Y Frame
- 60:1 Ratio
- .875" C-Face Coupled Input Shaft
- 1.50" Right Output Shaft
| Input Configuration | C-Face Coupled |
| Input HP @ RPM | 2.19 hp @ 1750 rpm |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Torque Out @ 1750 rpm | 3194 in lb |
| HP @ RPM | 2 hp @ 1800 rpm |
| Center Distance | 3 1/2 in |
| Output Torque @ RPM | 3194 in lb @ 1750 rpm |
| Box Width | 7.05 in |
| Box Height | 10.57 in |
| Output RPM @ 1750 rpm Input | 29.2 rpm |
| Frame | 56C |
| Output Configuration | Right Output |
| Output (Shaft or Bore) Size | 1 1/2 in |
| Ratio | 60:1 |
| Frame Size | 56C |
| Box Length | 8.88 in |
| Motor Application | General Purpose |
| Input (Shaft or Bore) Size | 7/8 in |
| Weight | 115.0 LB |
| EAN or UPC | 782475792221 |

