- 3.50" Center Distance
- 56C, 48Y Frame
- 50:1 Ratio
- .875" C-Face Coupled Input Shaft
- 1.9375" Hollow Output Shaft
| Box Length | 8.88 in |
| Input HP @ RPM | 2.64 hp @ 1750 rpm |
| Output Torque @ RPM | 3485 in lb @ 1750 rpm |
| Motor Application | General Purpose |
| HP @ RPM | 2 hp @ 1800 rpm |
| Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
| Frame | 56C |
| Input (Shaft or Bore) Size | 7/8 in |
| Input Configuration | C-Face Coupled |
| Box Width | 7.05 in |
| Torque Out @ 1750 rpm | 3485 in lb |
| Center Distance | 3.5 in |
| Output (Shaft or Bore) Size | 1 15/16 in |
| Frame Size | 56C |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Ratio | 50:1 |
| Output Configuration | Hollow Output |
| Box Height | 10.57 in |
| Weight | 115.0 LB |
| EAN or UPC | 782475767328 |

