- 3.50" Center Distance
- 180TC, 180ATC Frame
- 20:1 Ratio
- .875" C-Face Coupled Input Shaft
- 1.50" Right Output Shaft
| Output (Shaft or Bore) Size | 1 1/2 in |
| Frame Size | 180TC |
| Input HP @ RPM | 5.79 hp @ 1750 rpm |
| Input Configuration | C-Face Coupled |
| Box Width | 7.05 in |
| Box Height | 10.57 in |
| Center Distance | 3 1/2 in |
| Box Length | 8.88 in |
| Motor Application | General Purpose |
| Frame | 180TC, 180ATC |
| Input (Shaft or Bore) Size | 7/8 in |
| Output Torque @ RPM | 3620 in lb @ 1750 rpm |
| HP @ RPM | 5 hp @ 1800 rpm |
| Ratio | 20:1 |
| Output RPM @ 1750 rpm Input | 87.5 rpm |
| Output Configuration | Right Output |
| Torque Out @ 1750 rpm | 3620 in lb |
| Output RPM @ Input RPM | 88 rpm @ 1750 rpm |
| Weight | 115.0 LB |
| EAN or UPC | 782475793143 |

