- 3535 Series Bushing
- 3 5/16 in Bore
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
| Length Through Bore | 3.5 in |
| Wrench Torque | 83.33 lbf |
| Keyway Size | 7/8 x 1/4 |
| Large Diameter | 5 in |
| Capscrew Size | 1/2 x 1 1/2 |
| Bushing Series | 3535 |
| Torque Capacity | 3733.33 lbf |
| Cap Screws | 3 |
| Bore Size | 3.3125 in |
| Weight | 8.96 LB |
| EAN or UPC | 782475093014 |

