- 2 1/8 in Wide, 45.6 in Long, 5/8 in High, with a 32 ° angle V
applications
- Adjustable speed drive applications
features
- Static conducting and heat- and oil-resistant
- Industry standard belt numbers
| Cross Section Width | 2 1/8 in |
| Angle of Sheave Groove | 32 ° |
| Cross Section Height | 5/8 in |
| Pitch Length | 45.6 in |
| Belt Size | 3432V |
| Weight | 2.1 LB |
| EAN or UPC | 782475080625 |

