- 1/5" Pitch
- XL Belt Size
- 3/8" or 1/4" Belt Width
- 32 Teeth
- 2.037" Pitch Diameter
applications
- Pumps
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Belt Width | 0.375 in, 0.25 in |
| Length Through Bore | 1 in |
| Type | D-1 |
| Pitch Diameter | 2.037 in |
| Hub Projection | 0.44 in |
| Belt Size | XL |
| Bushing Series | N/A |
| Belt Pitch | 0.2 in |
| Bore Type | Reborable |
| Bore Range [Min] | 0.3125 in |
| Bushing Type | None |
| Outside Dia. | 2.017 in |
| Finished Bore | N/A |
| Bore Range [Max] | 1.1875 in |
| Hub Dia. | 1 1/2 in |
| No. of Teeth | 32 |
| Weight | 0.71 LB |
| EAN or UPC | 782475087839 |

