- 2 in Wide, 41.9 in Long, 5/8 in High, with a 30 ° angle V
applications
- Adjustable speed drive applications
features
- Static conducting and heat- and oil-resistant
- Industry standard belt numbers
| Pitch Length | 41.9 in |
| Cross Section Height | 5/8 in |
| Cross Section Width | 2 in |
| Angle of Sheave Groove | 30 ° |
| Belt Size | 3230HV |
| Weight | 2.1 LB |
| EAN or UPC | 782475080205 |

