- 2 in Wide, 54.5 in Long, 0.64 in High, with a 26 ° angle V
applications
- Adjustable speed drive applications
features
- Static conducting and heat- and oil-resistant
- Industry standard belt numbers
| Angle of Sheave Groove | 26 ° |
| Cross Section Height | 0.64 in |
| Belt Size | 3226V |
| Pitch Length | 54.5 in |
| Cross Section Width | 2 in |
| Weight | 2.3 LB |
| EAN or UPC | 782475080144 |

