- 3.00" Center Distance
- 40:1 Ratio
- .875" Shaft Input Input Shaft
- 1.375" Left & Right Output Shaft
| Output Torque @ RPM | 2324 in lb @ 1750 rpm |
| Frame | N/A |
| Motor Application | General Purpose |
| Ratio | 40:1 |
| Input HP @ RPM | 2.09 hp @ 1750 rpm |
| Frame Size | Shaft Input, Not a C-Face |
| Center Distance | 3 in |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Input (Shaft or Bore) Size | 7/8 in |
| Box Height | 8.88 in |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Box Width | 6.67 in |
| Torque Out @ 1750 rpm | 2324 in lb |
| Output Configuration | Left & Right Output |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Box Length | 8.24 in |
| Input Configuration | Shaft Input |
| HP @ RPM | 2 hp @ 1800 rpm |
| Weight | 89.0 LB |
| EAN or UPC | 782475464739 |

