
- 3.00" Center Distance
- 30:1 Ratio
- .875" Shaft Input Input Shaft
- 1.375" Left & Right Output Shaft
HP @ RPM | 2 hp @ 1800 rpm |
Box Length | 8.24 in |
Input HP @ RPM | 2.75 hp @ 1750 rpm |
Box Height | 8.88 in |
Motor Application | General Purpose |
Center Distance | 3 in |
Output Torque @ RPM | 2417 in lb @ 1750 rpm |
Output RPM @ 1750 rpm Input | 58.33 rpm |
Frame | N/A |
Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
Output (Shaft or Bore) Size | 1 3/8 in |
Ratio | 30:1 |
Box Width | 6.67 in |
Input Configuration | Shaft Input |
Output Configuration | Left & Right Output |
Input (Shaft or Bore) Size | 7/8 in |
Frame Size | Shaft Input, Not a C-Face |
Torque Out @ 1750 rpm | 2417 in lb |
Weight | 89.0 LB |
EAN or UPC | 782475464685 |
