- 3.00" Center Distance
- 140TC, 160ATC Frame
- 50:1 Ratio
- .875" C-Face Coupled Input Shaft
- 1.375" Left Output Shaft
| Center Distance | 3 in |
| Box Length | 8.24 in |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Motor Application | General Purpose |
| Input HP @ RPM | 1.75 hp @ 1750 rpm |
| Ratio | 50:1 |
| Frame Size | 140TC |
| Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
| Torque Out @ 1750 rpm | 2257 in lb |
| Input (Shaft or Bore) Size | 7/8 in |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Output Configuration | Left Output |
| Output Torque @ RPM | 2257 in lb @ 1750 rpm |
| Box Width | 6.67 in |
| Input Configuration | C-Face Coupled |
| Box Height | 8.88 in |
| Frame | 140TC, 160ATC |
| Weight | 95.0 LB |
| EAN or UPC | 782475786053 |

