- 3030 Series Bushing
- 1 3/8 in Bore
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
| Capscrew Size | 5/8 x 1 1/4 |
| Cap Screws | 2 |
| Keyway Size | 5/16 x 5/32 |
| Torque Capacity | 2000 lbf |
| Wrench Torque | 66.6 lbf |
| Bushing Series | 3030 |
| Length Through Bore | 3 in |
| Large Diameter | 4 1/4 in |
| Bore Size | 1.375 in |
| Weight | 8.75 LB |
| EAN or UPC | 782475092024 |

