- 3020 Series Bushing
- 7/8 in Bore
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
| Length Through Bore | 2 in |
| Cap Screws | 2 |
| Keyway Size | 3/16 x 3/32 |
| Torque Capacity | 2000 lbf |
| Large Diameter | 4 1/4 in |
| Bore Size | 7/8 in |
| Bushing Series | 3020 |
| Wrench Torque | 66.66 lbf |
| Capscrew Size | 5/8 in x 1 1/4 in |
| Weight | 6.21 LB |
| EAN or UPC | 782475092345 |

