- 3020 Series Bushing
- 55.0000 mm Bore
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
| Bushing Series | 3020 |
| Large Diameter | 4 1/4 in |
| Length Through Bore | 2 in |
| Capscrew Size | 5/8 x 1 1/4 |
| Keyway Size | 16 mm x 4.3 mm |
| Bore Size | 55 mm |
| Torque Capacity | 2000 lbf |
| Cap Screws | 2 |
| Wrench Torque | 66.66 lbf |
| Weight | 4.67 LB |
| EAN or UPC | 782475530632 |

