- 3020 Series Bushing
- 38.0000 mm Bore
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
| Length Through Bore | 2 in |
| Bushing Series | 3020 |
| Keyway Size | 10 mm x 3.3 mm |
| Torque Capacity | 2000 lbf |
| Wrench Torque | 66.66 lbf |
| Cap Screws | 2 |
| Capscrew Size | 5/8 x 1 1/4 |
| Large Diameter | 4 1/4 in |
| Bore Size | 38 mm |
| Weight | 5.64 LB |
| EAN or UPC | 782475884698 |

