- D Cross Section
- 3 Ribs
- 605" Outside Length
- Non-Cogged
- 4 5/16" Cross Section Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
- Cable cord envelope construction
| Cross Section Height | 3/4 in |
| No. of Ribs | 3 |
| Belt Style | Non-Cogged |
| Approximate Inside Length | 600 in |
| Inch/Metric | Inch |
| Datum Length | 600.8 in |
| Cross Section Width | 4 5/16 in |
| Belt Match | 3 |
| Belt Size | D |
| Belt Cross Section Style | D |
| Material | Neoprene |
| Outside Length | 605 in |
| Weight | 81.09 LB |
| EAN or UPC | 782475066919 |

