- D Cross Section
- 3 Ribs
- 178" Outside Length
- Non-Cogged
- 4 5/16" Cross Section Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
- Cable cord envelope construction
| Outside Length | 178 in |
| Cross Section Height | 3/4 in |
| Material | Neoprene |
| Cross Section Width | 4 5/16 in |
| Approximate Inside Length | 173 in |
| Belt Match | 3 |
| Datum Length | 176.3 in |
| Belt Cross Section Style | D |
| Belt Size | D |
| Belt Style | Non-Cogged |
| Inch/Metric | Inch |
| No. of Ribs | 3 |
| Weight | 20.82 LB |
| EAN or UPC | 782475065578 |

