- C Cross Section
- 3 Ribs
- 349" Outside Length
- Non-Cogged
- 3" Cross Section Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- More tolerant of shock loads
- Cable cord envelope construction
- Cool running and flexible
- Static conducting and heat- and oil-resistant
- Strong tensile cords minimize stretch
| Belt Size | C |
| Cross Section Width | 3 in |
| Belt Style | Non-Cogged |
| Datum Length | 345.9 in |
| Material | Neoprene |
| Approximate Inside Length | 345 in |
| Inch/Metric | Inch |
| Outside Length | 349 in |
| Belt Match | 3 |
| No. of Ribs | 3 |
| Cross Section Height | 17/32 in |
| Belt Cross Section Style | C |
| Weight | 29.79 LB |
| EAN or UPC | 782475075256 |

