- C Cross Section
- 3 Ribs
- 109" Outside Length
- Non-Cogged
- 3" Cross Section Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
- Cool running and flexible
- Strong tensile cords minimize stretch
- Cable cord envelope construction
| Approximate Inside Length | 105 in |
| Material | Neoprene |
| Cross Section Width | 3 in |
| Belt Match | 3 |
| Inch/Metric | Inch |
| Datum Length | 107.9 in |
| Belt Cross Section Style | C |
| Belt Size | C |
| No. of Ribs | 3 |
| Cross Section Height | 17/32 in |
| Belt Style | Non-Cogged |
| Outside Length | 109 in |
| Weight | 8.2 LB |
| EAN or UPC | 782475064489 |

