- B Cross Section
- 3 Ribs
- 60" Outside Length
- Non-Cogged
- 2 3/16" Cross Section Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
- Cable cord envelope construction
- Cool running and flexible
| Belt Size | B |
| Belt Style | Non-Cogged |
| Datum Length | 58.8 in |
| Outside Length | 60 in |
| Approximate Inside Length | 57 in |
| Inch/Metric | Inch |
| No. of Ribs | 3 |
| Belt Cross Section Style | B |
| Belt Match | 3 |
| Material | Neoprene |
| Cross Section Height | 13/32 in |
| Cross Section Width | 2 3/16 in |
| Weight | 2.52 LB |
| EAN or UPC | 782475063451 |

